Beli emergency stop button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUS D switch 2 points (G) 1m / 1 point + bracket
    Mulai

    Rp1.299.900

    SUS D switch 2 points (G) 1m / 1 point + bracket
    atribut:
    • Button Color: (Push button) Green, (Emergency stop) Red
  2. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    Mulai

    Rp1.099.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  3. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  4. NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.
    atribut:
    • Dimension (WxL) (mmxm): 19x20
  5. Schneider Electric Harmony XB5 Emergency Stop / Mushroom
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  6. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  7. OMRON Engraving Plate for Emergency Stop for Pushbutton Switch
    Mulai

    Rp77.900

    OMRON Engraving Plate for Emergency Stop for Pushbutton Switch
    Deskripsi:
    Used as an emergency stop switch nameplate.
    atribut:
    • Letter Color: Black letters on yellow
  8. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  9. IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)
    Mulai

    Rp559.900

    IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)
    atribut:
    • Button Color: Red
    • Button Shape: Large (DIA40)
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Product Name: Emergency stop pushbutton switch
    • Protection Class: IP65
    • Rated Insulation Voltage (V): 600
    • Specification: *Contact structure: Separated contact type
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Terminal Shape: M3.5 screw terminal
    • Type: Finished product
    • Type of Illumination: Non-illuminated
    • Type of Operation: Push lock key reset
    • Vibration Resistance (Destruction): 30Hz, single amplitude 1.5mm
    • Vibration Resistance (Malfunction): 5 to 55Hz, single amplitude 0.5mm
  10. IDEC Push Button Switch XN Series Emergency Stop (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp569.900

    IDEC Push Button Switch XN Series Emergency Stop (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
  11. TONATA Manual Emergency Button
    Mulai

    Rp70.900

    TONATA Manual Emergency Button
    Deskripsi:
    Ready stok - Push Button Emergency Stop Manual / Tombol Darurat ManualTombol Darurat Manual (Emergency Stop) digunakan untuk menghentikan mesin atau peralatan secara cepat saat keadaan darurat. Berfungsi mencegah kecelakaan, kerusakan, atau bahaya dengan memutus aliran listrik atau sinyal kontrol seketika.SpesifikasiModel : TNT-MEB002Warna: KuningPanjang: 7 cmTinggi: 7,5 cmLebar: 6,5 cmberat: 175 gramMekanisme button : kunci dorong - putar untuk melepaskanPembelian banyak bisa kontak CS kami.Jadwal Pengiriman:Dari cabang Tangerang*Semua pesanan diproses pada hari Senin - Sabtu*Pesanan maksimal jam 15.00 akan kami usahakan semuanya terkirim pada hari yang sama.
    atribut:
    • Button Mechanism: Push-turn lock to release
    • Color: Yellow
    • Height (cm): 7.5
    • Length (cm): 7
    • Weight (g): 175
    • Width (cm): 6.5
  12. OMRON Switch Guard for Illuminated Pushbutton Switch
    Mulai

    Rp68.900

  13. IDEC XA series emergency stop push button switch
    Mulai

    Rp459.900

    IDEC XA series emergency stop push button switch
    Deskripsi:
    Specification *Minimum direct opening force (N): 40*Minimum operating distance to minimum direct opening function (mm): 4.5*Overvoltage category: II*Impulse withstand voltage (kV): 2.5*Recommended tightening torque of lock nut (N/m): 0.88*Terminal soldering conditions: 310-350°C, within 3 seconds
    atribut:
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Pollution Degree (Environment to Use): 3
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Type of Operation: Push lock pull or turn reset
    • Vibration Resistance (Destruction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
    • Vibration Resistance (Malfunction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
  14. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  15. OMRON Switch Guard for Pushbutton Switch
    Mulai

    Rp73.900

    OMRON Switch Guard for Pushbutton Switch
    Deskripsi:
    * Cannot be used with a dust cover.
    atribut:
    • Type: Switch guard
    • Suitable Model: A3C
  16. SHINOHARA Switches Button Cover
    Mulai

    Rp759.900

    SHINOHARA Switches Button Cover
    Deskripsi:
    -Since the resin cover has a magnet, it can be easily attached/removed.-As a cover to prevent erroneous operation of a push button or a switch.
    atribut:
    • Color: Transparent
    • Material: AS Resin(transparent)with Magnet
    • Width x Depth x Height: 90x82x60mm
Daftar Harga emergency stop button Terbaru October 2026
SUS D switch 2 points (G) 1m / 1 point + bracketRp1.299.900
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp1.099.900
DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)Rp26.900
NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Rp17.900
IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp299.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
Fuji Electric Push Button Emergency Stop (Saklar Tombol/Saklar Tekan)Rp359.900
Schneider Electric Harmony XB5 Emergency Stop / MushroomRp2.099.900
Panduit Emergency Stop Button LabelRp1.499.900
OMRON Engraving Plate for Emergency Stop for Pushbutton SwitchRp77.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)